Learn More
Euramco Ramfan™ UB20 and UB20xx Blowers

Description
Includes
15 or 25 ft. (4.6 or 7.6m) duct
- Rugged, double-wall, molded polyethylene casings and polypropylene fan blades
- Compact, lightweight design
- Detachable Quick-Couple™ canister conveniently reverses from discharge to suction
- 1/3hp motor
Order Info
Dimensions (blower only): 14L x 12W x 13 in. D (35.6 x 30.5 x 33.0cm). Flowrate: 980cfm (free airflow).
Certifications
CSA/UL rated for outdoor use.
Specifications
Specifications
| Depth (English) | 41.5 in. |
| Depth (Metric) | 105.41 cm |
| Certifications/Compliance | CSA, UL |
| Diameter (English) Fan | 8 in. |
| Amperage | 2 A |
| Product Type | UB20 Blower |
| Voltage | 115 V |
| Electrical Requirements | 115 V, 60 Hz |
| Flow Rate | 980 cfm |
| Height (English) | 14 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.