Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Euramco Ramfan™ UB30 Confined Space Exhauster/Blower
SDP

Catalog No. 19822920
Change view
Click to view available options
:
115V 60Hz, 8A; Motor: 0.62Hp
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-822-920 115V 60Hz, 8A; Motor: 0.62Hp
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-822-920 Supplier Euramco Supplier No. EJ4002

High volume and portability

  • High quality blower/exhauster
  • Durable high-impact polyethylene shell
  • Polypropylene 12 in. x 11 turbo impeller fan blade
  • Dual voltage and frequency in one unit
  • Thermal switch provides overheat protection
  • IP65 rain tested switch enclosure
  • Large volume output
  • Excellent for long duct runs with multiple bends
  • Low starting amps
  • Stackable storage design

Order Info

Dimensions: 20H x 15.5W x 12 in.D (50.8 x 39.4 x 30.5cm). Weight: 37 lb. (17kg). Airflow (without turns): 2420 cfm. Power/Motor: 115V-8A 60Hz-0.62hp. Also available as 230V-5A 50Hz-0.8kW model; contact your Fisher Safety Customer Service Representative for ordering information.

Specifications

Depth (English) 12 in.
Depth (Metric) 30.48 cm
Amperage 8 or 33 A
Product Type UB30 blower/exhauster
Hertz 50/60 Hz
Voltage 115 V
Electrical Requirements 115 V, 50/60 Hz
Flow Rate 2420 cfm
Height (English) 20 in.
Horsepower 0.62 hp
Includes High impact PE shell, Polypropylene turbo impeller fan blade
Length (English) Duct 180 in.
Length (Metric) Duct 457.2 cm
Height (Metric) 50.8 cm
Width (Metric) 39.37 cm
Weight (English) 37 lb.
Weight (Metric) 17 kg
Width (English) 15.5 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.