Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ Ranger™ 1600 Insulated Firefighting Boots, Narrow Width
Offers protection against punctures, moisture and electrical shocks
Supplier: Honeywell™ BT1600080N
Description
- Narrow Width
- Insulated and lightweight
- Wool felt lining
- Shinguard
- Roomy steel toe, plate and shank
- Molded sole
- Removable insert
- APT barcoded
- Height: 16 in.
- Weight: 7.1 lb.
- Rubber Shoe-Fit™ construction
- Made in North America
- Certified to NFPA 1971 and NFPA 1992

Specifications
NFPA 1971 and NFPA 1992 | |
16 in. | |
8N |
Black, Yellow | |
Rubber, Wool | |
7.1 lb. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction