Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Ranger™ 1600 Insulated Firefighting Boots, Narrow Width

Catalog No. 18818091
Change view
Click to view available options
Size:
10.5N
10N
11.5N
11N
12.5N
12N
13.5N
13N
14N
15N
16N
5.5N
5N
6.5N
6N
7.5N
7N
8.5N
8N
9.5N
9N
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
18-818-091 15N
18-818-076 7N
18-818-090 14N
18-818-082 10N
18-818-079 8.5N
18-818-092 16N
18-818-089 13.5N
18-818-073 5.5N
18-818-087 12.5N
18-818-078 8N
18-818-077 7.5N
18-818-081 9.5N
18-818-083 10.5N
18-818-084 11N
18-818-080 9N
18-818-085 11.5N
18-818-075 6.5N
18-818-072 5N
18-818-074 6N
18-818-088 13N
18-818-086 12N
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 18-818-091 Supplier Honeywell™ Supplier No. BT1600150N
Add to Cart
Add to Cart

Offers protection against punctures, moisture and electrical shocks

  • Narrow Width
  • Insulated and lightweight
  • Wool felt lining
  • Shinguard
  • Roomy steel toe, plate and shank
  • Molded sole
  • Removable insert
  • APT barcoded
  • Height: 16 in.
  • Weight: 7.1 lb.
  • Rubber Shoe-Fit™ construction
  • Made in North America
  • Certified to NFPA 1971 and NFPA 1992

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance NFPA 1971 and NFPA 1992
Color Black, Yellow
Height (English) 16 in.
Material Rubber, Wool
Size 15N
Weight (English) 7.1 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.