Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Ranger™ 2600 Noninsulated Firefighting Boots, Narrow Width

Catalog No. 18818226
Change view
Click to view available options
Size:
10.5N
10N
11.5N
11N
12.5N
12N
13.5N
13N
14N
15N
16N
5.5N
5N
6.5N
6N
7.5N
7N
8.5N
8N
9.5N
9N
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
18-818-226 13N
18-818-229 15N
18-818-230 16N
18-818-210 5N
18-818-225 12.5N
18-818-223 11.5N
18-818-222 11N
18-818-219 9.5N
18-818-228 14N
18-818-214 7N
18-818-215 7.5N
18-818-212 6N
18-818-218 9N
18-818-221 10.5N
18-818-211 5.5N
18-818-217 8.5N
18-818-227 13.5N
18-818-216 8N
18-818-213 6.5N
18-818-220 10N
18-818-224 12N
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 18-818-226 Supplier Honeywell™ Supplier No. BT2600130N
Add to Cart
Add to Cart

Offers protection against punctures, moisture and electrical shocks

  • Narrow Width
  • Non-insulated model featuring wool felt lining
  • Shoe-FIT™ construction
  • Steel toe, plate and shank
  • Molded sole
  • Removable insert
  • APT barcoded
  • Height: 16 in.
  • Weight: 6.7 lb.
  • Made in North America
  • Certified to NFPA 1971 and NFPA 1992

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance NFPA 1971 and NFPA 1992
Color Black, Yellow
Height (English) 16 in.
Material Rubber, Wool
Size 13N
Weight (English) 6.7 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.