Learn More
Honeywell™ Ranger™ Dielectric Pacs Boots
Description
- Premium-grade rubber construction with safety yellow trim
- Special ozone-resistant rubber compound
- Flexible, hand-layered construction
- Durable nylon linings for easy on/off
- Ultra-composite shanks reinforce construction and support the feet
- Height: 12 (30.5cm)
Not for use near explosives or where conductive footwear is required.
Compliance
Steel Toe meets ASTM F2413-11 M I/75 C/75 and EH
Specifications
Specifications
| Certifications/Compliance | ASTM F2413-11 M I/75 C/75 EH |
| Color | Red, Yellow |
| Grade | Premium grade |
| Height (English) | 12 in. |
| Includes | Safety yellow trim |
| Liner Material | Nylon |
| Material | Rubber |
| Shank Material | Ultra composite |
| Size | 8 |
| Sole Features | Flexible, hand-layered |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.