Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Ranger Insulated Safety Mid-Pac

Catalog No. 19042540
Change view
Click to view available options
Size:
9
13
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-042540 13
19-059-225 9
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-042540 Supplier Honeywell™ Supplier No. 6147RDM130
This item is not returnable. View return policy

Fleece-insulated, vulcanized rubber construction provides for warm, dry, comfortable feet

Specialized compound prevents ozone deterioration for longer life footwear.

  • Ultra-composite shank is longer, wider and positioned for optimal support to help prevent foot pain
  • Insulated for added warmth in cold-weather applications
  • Heavy Trac Tread sole and heel and knurled protective overlays are tough and durable

  • Available in red, US men's sizes 7,9, 10-11, 13
  • Height: 30.48cm (12 in.)
  • Lace-up closure
  • 100% waterproof
  • Steel-toe

Compliance

Meets ASTM F2413-11 M I/75 C/75

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ANSI Z41 PT 99
Color Red
Height (English) 12 in.
Material Rubber
Size 13
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.