Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Ranger™ Rubber Work Shoes

Catalog No. 19051105
missing translation for 'changeView'
Click to view available options
Size:
6
7
7.5
8
8.5
10.5
11
11.5
12
13
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-051105 12
19-042533 6
19-038-408 7
19-051373 7.5
19-051106 11.5
19-044619 8
19-051103 13
19-051107 11
19-051108 10.5
19-051376 8.5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 missing translation for 'options'
missing translation for 'nonReturnableMessage' missing translation for 'returnPolicyLabel'
Catalog No. 19-051105 Supplier Honeywell™ missing translation for 'supplierNo' R1141BLM120
missing translation for 'nonReturnableMessage' missing translation for 'returnPolicyLabel'

Made with industrial-grade materials and hand-layered construction

  • Feature comfortable fabric linings for easy on and off, and cushion insoles to reduce fatigue
  • Steel shanks reinforce construction and support the arch
  • Special rubber compound prevents ozone deterioration
  • Waterproof, 6 in. high (15cm) shoe with safety yellow trim
  • Safe-Toe™ steel toe cap and Heavy Trac Tred™ sole and heel
  • Five-eyelet lacing
  • Black

Compliance

Meets ASTM F2413-11 M I/75 C/75 and EH

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Meets ASTM™ F2413-11 M I/75 C/75 and EH
Color Black
Height (English) 6 in.
Height (Metric) 15 cm
Material Rubber
Size 12
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.