Learn More
Honeywell™ Ranger™ Rubber Work Shoes
Description
- Feature comfortable fabric linings for easy on and off, and cushion insoles to reduce fatigue
- Steel shanks reinforce construction and support the arch
- Special rubber compound prevents ozone deterioration
- Waterproof, 6 in. high (15cm) shoe with safety yellow trim
- Safe-Toe™ steel toe cap and Heavy Trac Tred™ sole and heel
- Five-eyelet lacing
- Black
Compliance
Meets ASTM F2413-11 M I/75 C/75 and EH
Specifications
Specifications
| Certifications/Compliance | Meets ASTM™ F2413-11 M I/75 C/75 and EH |
| Color | Black |
| Height (English) | 6 in. |
| Height (Metric) | 15 cm |
| Material | Rubber |
| Size | 11.5 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.