Learn More
Description
- RapidTaq PCR MasterMix (2X) contains a ready-to-use Taq DNA polymerase and gel loading dye in the 2X Mastermix for immediate analysis of amplified PCR products on an agarose gel.
- Reaction times are reduced by up to 70% compared to wild-type Taq polymerase.
- PCR reaction time for standard templates under 1 kb is reduced to ∼ 25 minutes, with an increase of 7.5 minutes for every additional kb of amplified template.
- Rapid DNA amplification and extension rates
- Robust performance in PCR reactions
- Mastermix contains gel loading dye
- Products amplified with RapidTaq PCR MasterMix are compatible with TA cloning.
- Not included: add template, forward and reverse primers, and water to the MasterMix
Specifications
Specifications
| Content And Storage | -20°C |
| Polymerase | RapidTaq (5'-3' polymerase) |
| Reaction Speed | ∼25 min. |
| Exonuclease Activity | 5'-3' exonuclease activity, lacks 3'-5' exonuclease activity with 3'-dA-tailed amplicons |
| For Use With (Application) | Standard PCR |
| No. of Reactions | 800 Reactions |
| Reaction Format | Mastermix |
| Includes | 2X PCR MasterMix, 10 mL |
Safety and Handling
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.