Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ RapidVap™ Vacuum Evaporation System Accessory, Trapping Valve
GSA_VASDP

Catalog No. 16108601 Shop All Labconco Corporation Products
Change view
Click to view available options
For Use With (Equipment):
RapidVap Vacuum Evaporation System
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
16-108-601 RapidVap Vacuum Evaporation System
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 16-108-601 Supplier Labconco™ Supplier No. 7348000
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For use with RapidVap™ Vacuum Evaporation System. Labconco™ RapidVap™ Vacuum Evaporation System Accessory, Trapping Valve aids in solvent recovery for RapidVap Vacuum Evaporation System.

Trapping Valve aids in solvent recovery for RapidVap Vacuum Evaporation Systems. Compatible with RapidVap Vacuum Systems manufactured after September 2016. Must be used with a Cold Trap (not included). Vacuum tubing and clamps included.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Depth (English) 5.8 in.
Depth (Metric) 14.7 cm
For Use With (Equipment) RapidVap Vacuum Evaporation System
Height (English) 5.4 in.
Height (Metric) 13.7 cm
Includes Valve, tubing, and clamps
Type Valve
Width (English) 4.8 in.
Width (Metric) 12.1 cm
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.