Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BlueMed RAVE Shoe Covers

Catalog No. 18009117
Click to view available options
Size:
Universal
X-Large
Packaging Type:
120/Bag, 2 Bags/Cs.
150/Bag, 2 Bags/Cs.
Dispenser Boxes
Packaging Quantity:
240/Cs.
300/Cs.
This item is not returnable. View return policy
This item is not returnable. View return policy

Disposable shoe covers designed specifically to respond to the needs of tradesmen and industries such as steel, oil, construction and rubber manufacturing.

  • Highly distinguishable vibrant red colored shoe covers
  • Designed specifically to respond to the needs of tradesmen and industries such as steel, oil, construction and rubber manufacturing
  • Also ideal for use by contractors such as plumbers, home-installation technicians or similar professionals with steel-toe boots
  • Made with a polypropylene fabric bonded with a textured polyethylene film
  • Constructed with triple elastic runs over a stronger fabric

Specifications

Size Universal
Material Polypropylene, Polyethylene
Latex Free Yes
Color Red
Disposable Single-use
Sterility Non-sterile
Closure Type Elastic Ankle
Sole Type Anti-skid
Model SHS-1416
Seam Type Ultrasonically welded
Packaging Quantity 300/Cs.
Packaging Type Dispenser Boxes
Length (English) 16.93 in.
Length (Metric) 43 cm
Height (English) 6.69 in.
Height (Metric) 17 cm
Weight (Metric) 60 gsm
Resistance Liquid
Product Type Shoe Covers
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.