Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BlueMed RAVE Shoe Covers

Catalog No. 18009118
Change view
Click to view available options
Size:
Universal
X-Large
Packaging Type:
120/Bag, 2 Bags/Cs.
150/Bag, 2 Bags/Cs.
Dispenser Boxes
Packaging Quantity:
240/Cs.
300/Cs.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Packaging Type Packaging Quantity
18-009-118 X-Large 120/Bag, 2 Bags/Cs. 240/Cs.
18-009-116 Universal 150/Bag, 2 Bags/Cs. 300/Cs.
18-009-117 Universal Dispenser Boxes 300/Cs.
18-009-119 X-Large Dispenser Boxes 240/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 18-009-118 Supplier BlueMed Supplier No. SHS4416C
Add to Cart
Add to Cart
This item is not returnable. View return policy

Disposable shoe covers designed specifically to respond to the needs of tradesmen and industries such as steel, oil, construction and rubber manufacturing.

  • Highly distinguishable vibrant red colored shoe covers
  • Designed specifically to respond to the needs of tradesmen and industries such as steel, oil, construction and rubber manufacturing
  • Also ideal for use by contractors such as plumbers, home-installation technicians or similar professionals with steel-toe boots
  • Made with a polypropylene fabric bonded with a textured polyethylene film
  • Constructed with triple elastic runs over a stronger fabric

Specifications

Size X-Large
Material Polypropylene, Polyethylene
Latex Free Yes
Color Red
Disposable Single-use
Sterility Non-sterile
Closure Type Elastic Ankle
Sole Type Anti-skid
Model SHS-4416
Seam Type Ultrasonically welded
Packaging Quantity 240/Cs.
Packaging Type 120/Bag, 2 Bags/Cs.
Length (English) 18.5 in.
Length (Metric) 47 cm
Height (English) 6.99 in.
Height (Metric) 17.75 cm
Weight (Metric) 60 gsm
Resistance Liquid
Product Type Shoe Covers
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.