Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ RC 2 GREEN Basic
SDP

Catalog No. 11116938 Shop All IKA Works Products
Change view
Click to view available options
Capacity (Metric):
4 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
11-116-938 4 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-116-938 Supplier IKA™ Supplier No. 0025007402
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Powerful, compact and energy-efficient circulating chiller

  • Highly efficient speed-controlled cooling unit with a cooling capacity of 800 W (at 20°C)
  • Natural refrigerant R290
  • Speed-controlled PEEK pump: (0.5 bar, 21 L/min.)
  • Digital level indicator
  • Big LED-Display
  • Optical and acoustic warning functions
  • Easy-to-clean stainless steel mesh filter
  • High quality insulated 4 L bath reservoir (minimum 1.5 L)
  • RS 232 and USB for controlling and monitoring the devices via labworldsoft™ and to update the software online
  • Calibrateable internal temperature sensor (3 point)

Specifications

Capacity (Metric) 4 L
Condenser Type Air-cooled
Cooling Capacity 800 W
Flow Rate 21 L/min.
Temperature Range -30°C to Ambient
Type Recirculating Chiller
Electrical Requirements 115 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.