Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ RC 2 Lite Compact Recirculating Chiller
GREENER_CHOICESDP

Catalog No. 11116946 Shop All IKA Works Products
Change view
Click to view available options
Capacity (Metric):
1 to 3.5 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
11-116-946 1 to 3.5 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-116-946 Supplier IKA™ Supplier No. 0025007939
Get a Magnetic Stirrer with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Compact recirculating chiller with powerful 400 W cooling capacity, designed for simple cooling tasks down to -10 °C.

  • Peripheral device for the cooling of rotary evaporators, reflux condensers or as a cooling source for devices that dissipate heat with the help of a heat exchanger (e. g. double-walled grinding containers, cooled incubators, laboratory reactors, cooling coils).
  • Easily accessible and easy-to-clean mesh filter (stainless steel) ensure a consistently high cooling capacity
  • With low filling volume of one liter, RC 2 lite is able to reach low temperatures particularly fast.
  • Max working volume of 2.5 liters enables a high number of external applications without refill of liquids.
  • The filling level in the reservoir can be clearly observed through the large, illuminated sight glass.
  • The powerful pressure and suction pump enables the simultanous operation of several small applications as well as external applications in open bath vessels in combination with a level controller.
  • Natural, sustainable R290 refrigerant
  • TUV Certified
  • PID Temperature Control

Scope of delivery:

  • RC 2 lite
  • Olive for DN 8 hoses (2 pcs.)

Specifications

Capacity (Metric) 1 to 3.5 L
Cooling Capacity 20°C/400W, 10°C/350W, 0°C/250W, -10°C/140W
Flow Rate 18 L/min.
Temperature Range -10°C to Room Temperature
Type Circulator
Electrical Requirements 115 V, 50/60 Hz , 250 W
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.