Learn More
Description
- Speed-controlled refrigeration system with 1400 W cooling capacity (at 20°C)
- Natural thermofluid R290
- Extended operating temperature range until 80°C
- Excellent temperature stability of about ±0.1 K (at -10°C)
- Speed-controlled pump made of PEEK: (0.6 bar, 31 L/min.)
- Digital level indicator
- RS 232 and USB
Specifications
Specifications
| Capacity (Metric) | 7 L |
| Condenser Type | Air-cooled |
| Cooling Capacity | 1400 W |
| Flow Rate | 31 L/min. |
| Temperature Range | -30°C to Ambient |
| Type | Recirculating Chiller |
| Electrical Requirements | 100/115 V |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
