Learn More
Description
- Speed-controlled refrigeration system with 1400 W cooling capacity (at 20°C)
- Natural thermofluid R290
- Designed for cooling applications up to -30°C to ambient
- Extended operating temperature range up to 80°C
- Excellent temperature stability of about ± 0.1 K (at -10°C)
- Speed-controlled pump made of PEEK: (0.6 bar, 31 L/min.)
- Digital level indicator
- Operating mode D (confirmation mode)
- Signal if set point is reached
- Timer/Counter
- Degassing function
- Connection socket for external PT 100 temperature sensor (Accessory: PT100.30, Lemo connector)
- Connection of magnetic valves possible (Mulit IO)
- Alarm contact (Multi IO)
- Connector for standby contact input (Multi IO)
- RS 232 and USB
Specifications
Specifications
| Capacity (Metric) | 7 L |
| Condenser Type | Air-cooled |
| Cooling Capacity | 1400 W |
| Flow Rate | 31 L/min. |
| Temperature Range | -30°C to Ambient |
| Type | Recirculating Chiller |
| Electrical Requirements | 100/115 V |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
