Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ RCT 5 Digital Magnetic Hot Plate Stirrer
SDP

Catalog No. 01183227 Shop All IKA Works Products
Change view
Click to view available options
Plug Type:
US 3-prong
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Type
01-183-227 US 3-prong
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-183-227 Supplier IKA™ Supplier No. 20002705
Get a Magnetic Stirrer with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Stirring Range: 50 to 1500 rpm; Shape: Square; Size: 5.4 x 5.4 in.

  • Multifunctional menu
    • Whether determining the direction of rotation, timer functions or sequence programming, the stirring process can be programmed individually from beginning to end. In this way, the reaction runs reliably and safely even without monitoring.
  • Scratch-resistant ceramic coating
    • RCT 5 digital has a rectangular set-up plate with a white, ceramic coating. It is less scratch-prone than conventional magnetic stirrer plates.
  • Safety features
    • The display is made of chemical resistant and hardened glass which increases the safety of the user. In addition, a symbol in the display warns in case of a hot surface and therefore protects from burnings. The safety circuit can be adjusted up to 370°C.

Specifications

Top Plate Material Ceramic-coated Aluminum
Voltage 115 V
Includes RCT 5 Digital, PT 1000.60 Temperature sensor (Stainless Steel), IKAFLON™ 30 and 40 Magnetic Stirring Bar, Screw Driver, USB A-B Cable.
Safety Features Display chemical resistant and hardening glass for the safety of the user. A symbol in the display to indicate when the surface is hot. Safety Circuit adjusted to 370°C. Automatic switch-off of the heating.
Length (English) 10.6 in.
Size 5.4 x 5.4 in.
Height (Metric) 85 mm
Temperature (Metric) 0°C to 310°C
Ambient Temperature 5°C to 40°C
Height (English) 3.3 in.
Frequency 50/60 Hz
Width (Metric) 160 mm
Length (Metric) 270 mm
Width (English) 6.3 in.
Wattage 900 W
Type Stirring Hotplate
Shape Square
Max. Sample Load 25 kg
Plug Type US 3-prong
No. of Positions 1
Max. Container Size 20 L
Stirring Range 50 to 1500 rpm
Warranty 3 Years
Dimensions (L x W x H) 270 x 160 x 85 mm (10.6 x 6.3 x 3.3 in.)
Certifications/Compliance TUV
Display LCD
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.