Learn More
RD Plastics Patient Belonging Bag
Description
- Nylon drawstring closure or rigid plastic snap handle
- Blue print with space for writing name and room number
- Bottom gusset for extended capacity and helps bag stay upright
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Closure Type | Rigid Snap Handle |
| Color | White with Blue Print |
| For Use With (Application) | Patient belongings |
| Includes | 4 in. bottom gusset |
| Material | LDPE |
| No. per Case | 200 |
| Dimensions (L x W) | 18 x 19 in. |
| Product Type | Patient Belongings Bag |
| Capacity (English) | 8 lb. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.