Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

RD Plastics Patient Belonging Bag

Catalog No. 23700226
Change view
Click to view available options
Color:
Clear with Blue Print
White with Blue Print
Includes:
3 in. bottom gusset
3.5 in. bottom gusset
4 in. bottom gusset
6 in. bottom gusset
Closure Type:
Drawstring
Rigid Snap Handle
Dimensions (L x W):
18.5 x 18 in.
18 x 19 in.
20 x 18 in.
20 x 20 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Includes Closure Type Dimensions (L x W)
23-700-226 Clear with Blue Print 3.5 in. bottom gusset Drawstring 20 x 18 in.
23-700-200 Clear with Blue Print 3 in. bottom gusset Drawstring 20 x 20 in.
23-700-223 White with Blue Print 4 in. bottom gusset Rigid Snap Handle 18 x 19 in.
23-700-221 White with Blue Print 6 in. bottom gusset Drawstring 18.5 x 18 in.
23-700-225 White with Blue Print 3.5 in. bottom gusset Drawstring 20 x 18 in.
23-700-222 White with Blue Print 3 in. bottom gusset Drawstring 20 x 20 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 23-700-226 Supplier RD Plastics Supplier No. G33
Add to Cart
Add to Cart

Clear or opaque LDPE plastic bags are roomy enough to hold all of a patient's personal belongings.

Plastic patient belonging bags with a choice of closures and and bottom gussets.
  • Nylon drawstring closure or rigid plastic snap handle
  • Blue print with space for writing name and room number
  • Bottom gusset for extended capacity and helps bag stay upright

Specifications

Autoclavable Not Autoclavable
Closure Type Drawstring
Color Clear with Blue Print
For Use With (Application) Patient belongings
Includes 3.5 in. bottom gusset
Material LDPE
No. per Case 500
Dimensions (L x W) 20 x 18 in.
Product Type Patient Belongings Bag
Capacity (English) 8 lb.
Length (Metric) 50.8 cm
Width (Metric) 45.72 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.