Learn More
RD Plastics Umbrella Bags and Stands
Description
- Keep floors dry
- Help avoid accidents
- Recyclable
- Easy display
- Fit all size umbrellas
Specifications
Specifications
| For Use With (Application) | Keeping floors dry and avoiding slip and fall accidents |
| For Use With (Equipment) | Umbrella bags |
| Includes | 7 x 10.5 in. signage |
| Size | 49 in. Tall |
| Dimensions (L x W) | 49 in. tall w/12 in. base, sign: 7 x 10.5 in. |
| Height (English) | 49 in. |
| Height (Metric) | 124.46 cm |
| Product Type | Umbrella Bag Stand |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.