Learn More
Description
- Flask features a 2 mm Teflon™ stopcock
Specifications
Specifications
| Closure Material | Teflon™ |
| Capacity (Metric) | 50 mL |
| Material | Borosilicate Glass (3.3) |
| For Use With (Application) | Sample Storage |
| Product Type | Reaction Tube |
| Socket Joint | 24/40 |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Graduated | No |
| Mouth Style | Beaded |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

