Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Reaction Tube Flask
GREENER_CHOICESDP

Catalog No. 31502389 Shop All Kemtech Products
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
200 mL
250 mL
Socket Joint:
14/20
19/22
24/40
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Socket Joint
31-502-389 100 mL 14/20
31-502-384 10 mL 14/20
31-502-385 25 mL 14/20
31-502-386 50 mL 14/20
31-502-387 50 mL 19/22
31-502-388 50 mL 24/40
31-502-390 100 mL 24/40
31-502-391 200 mL 24/40
31-502-392 250 mL 24/40
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 31-502-389 Supplier Synthware™ Supplier No. F891100S
Add to Cart
Add to Cart

Flask features an outer joint and 2 mm Teflon™ stopcock.

  • Flask features a 2 mm Teflon™ stopcock

Specifications

Closure Material Teflon™
Capacity (Metric) 100 mL
Material Borosilicate Glass (3.3)
For Use With (Application) Sample Storage
Product Type Reaction Tube
Socket Joint 14/20
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Mouth Style Beaded
Sterility Non-sterile
Class A
Bottom Shape Round
Closure Type Stopper
Closure Size 2 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.