Learn More
Description
- High clarity polypropylene
- With frosted write-on area and graduations
- Outer diameter and conus shape similar to 15 mL tubes for easy sample access
- Snap-cap, sterile and non-sterile options also available in the wider product portfolio
- Certified RNase, DNase, Human DNA and pyrogen-free
- Supplied in a resealable bag
Specifications
Specifications
| Autoclavable | Autoclavable |
| Capacity (Metric) | 5 mL |
| Color | Natural |
| Material | Polypropylene |
| Sterility | Sterile |
| Graduated | Yes |
| Closure Type | Screw Cap |
| Bottom Shape | Conical |
| Max. RCF | 25,000 x g (fixed-angle rotor) |
| Product Type | Reaction Tube |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.