Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Reading Glass Magnifier
SCI_ED

Catalog No. S23668 Shop All Eisco Products
Change view
Click to view available options
Magnification:
2.5x
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification
S23668 2.5x
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S23668 Supplier Eisco™ Supplier No. PH0510E
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Reading Glass Magnifier with metal frame.

  • With bakelite handle
  • Chrome-plated
  • Packed in cardboard box

Specifications

Width (Metric) 76.2 mm
Length (Metric) 152.4 mm
Width (English) 3 in.
Color Black
Length (English) 6 in.
Quantity 1
Weight (English) 0.2 lb.
Weight (Metric) 90.71 g
Diameter (Englis) Lens 2.3 in.
Diameter (Metric) Lens 60 mm
Material Glass Lens
Diameter (Metric) Outer 60 mm
Magnification 2.5x
Length (Metric) Focal 15 cm
Product Type Magnifier, Reading Glass
Description With metal frame, bakelite handle, chrome-plated
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.