Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Rear Retaining Lip

Catalog No. 06000106 Shop All Fisherbrand Products
Change view
Click to view available options
Width (English):
24 in.
30 in.
36 in.
42 in.
48 in.
54 in.
60 in.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
06-000-106 54 in.
06-000-101 24 in.
06-000-102 30 in.
06-000-103 36 in.
06-000-104 42 in.
06-000-105 48 in.
06-000-107 60 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 06-000-106
Add to Cart
Add to Cart

Fisherbrand™ Rear Retaining Lips provide a rear lip for island or peninsula shelving.

  • Provide 1 in. rear lip for island or peninsula shelving when used with 1 in. thick shelves
  • Attaches to the bottom of shelf
  • Holes for attachment spaced at 6 in. intervals
  • 16 ga. Construction

Specifications

Product Type Rear Retaining Lip
Height (English) 2 in.
Width (English) 54 in.
Width (Metric) 137.2 cm
Color White
Depth (Metric) 5.1 cm
Height (Metric) 5.1 cm
Depth (English) 2 in.
Material Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.