Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Rear Wall Cabinet Filler
GREENER_CHOICE

Catalog No. 06003268 Shop All Fisherbrand Products
Change view
Click to view available options
Depth (English):
1 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English)
06-003-268 1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-003-268
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fisherbrand™ Rear Wall Cabinet Fillers are used to close the space between the rear of the wall cabinet and wall created by the hanging rail.

The filler is only needed when the end of the cabinet is exposed

Specifications

Color White
Material Steel
Depth (Metric) 2.54 cm
Height (English) 30.6 in.
Depth (English) 1 in.
Height (Metric) 77.7 cm
Width (English) 1 in.
Width (Metric) 2.54 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.