Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex™ Reatta™ Safety Eyewear
Lightweight protection
$143.90 - $159.40
Specifications
Certifications/Compliance | ANSI Z87.1 |
---|---|
Weight (Metric) | 30 g |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
Catalog Number | Mfr. No. | Frame Color | Lens Tint | Lens Coating | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Frame Color | Lens Tint | Lens Coating | Price | Quantity & Availability | |||
19-155-924
|
Pyramex™
SCH4810DT |
Charcoal | Clear | Scratch-resistant |
Case of 12 for $154.30
|
|
|||
19-155-925
|
Pyramex™
SCH4820D |
Charcoal | Gray |
Case of 12 for $152.20
|
|
||||
19-155-969
|
Pyramex™
SNC4810D |
Blue and Charcoal | Clear |
Case of 12 for $143.90
|
|
||||
19-155-970
|
Pyramex™
SNC4820D |
Blue and Charcoal | Gray |
Case of 12 for $152.20
|
|
||||
19-155-971
|
Pyramex™
SNC4880D |
Blue and Charcoal | Indoor/Outdoor, Mirror |
Case of 12 for $159.40
|
|
||||
19-155-923
|
Pyramex™
SCH4810D |
Charcoal | Clear | N/A | N/A | N/A | |||
Description
Specifications
ANSI Z87.1 | |
30 g | |
Polycarbonate | |
Polycarbonate |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title