Learn More
Marketlab Recessed Isolation Station with Shelf
Description
- Semi-recessed PPE dispensing system
- Holds a variety of gowns
Specifications
Specifications
| Product Type | PPE Dispenser |
| Color | Beige |
| Depth (English) | 4.77 in. |
| Width (English) | 24.36 in. |
| Height (English) | 27.65 in. |
| Holds | PPE |
| Material | Powder-coated Steel |
| Mounting | Keyhole Slots |
| No. of Compartments | 7 |
| Product Style | Locking Door |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.