Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Integra Biosciences™ Rechargeable batteries

Catalog No. 03391130 Shop All Oakton Products
Change view
Click to view available options
For Use With (Equipment):
PIPETBOY acu
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
03-391-130 PIPETBOY acu
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-391-130 Supplier Integra Biosciences™ Supplier No. 2440636

missing translation for 'validMainframeMsg'

Use these batteries with Pipetboy pipette controllers. Integra Biosciences™ Rechargeable batteries are easily inserted at the top of the handle. One charge is sufficient to fill and purge at least 500 x 50mL pipettes.

Part no. 155 066 Battery Li-ion, for PIPETBOY acu 2 (instruments with serial number from ≥1350001)

Part no. 153 005 9 V NiMH battery, for PIPETBOY acu (instruments with serial number below ≤1350000)

WARNING: Batteries are not compatible Distinctive features between the two PIPETBOY acu generations:

PIPETBOY acu 2
  • Serial number ≥1350001
  • LED battery indicator:
  • Inactive/unpowered: White
  • In Operation: Red/green
PIPETBOY acu
  • Serial number ≤1350000
  • LED battery indicator:
  • Inactive/unpowered:
  • Red In Operation: Red only

Specifications

Battery Type NiMH
Type Rechargeable Battery
For Use With (Equipment) PIPETBOY acu
Includes Battery, Transformer, Sterile filter, Wall mount
Electrical Requirements 230V/50Hz
Voltage 9 V
Frequency 50 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.