Learn More
Specifications
Specifications
| For Use With (Application) | SDS-PAGE |
| Formulation | Dulbecco's PBS pH7.4, 30% sucrose |
| Quantity | 0.1 mg |
| Storage Requirements | Store at 4C short term. Aliquot and store at -80C long term. Avoid freeze-thaw cycles. |
| Purity or Quality Grade | >95% pure by SDS-PAGE |
| Protein | Dengue Virus 4 VLP |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
