Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Recordall™ Chart Paper

Catalog No. 1393935
Encompass_Preferred
Change view
Click to view available options
Product Type:
Continuous Record Chart Paper
Description:
Major divisions every 1 in.; 5 minor divisions/major
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Description
13-939-35 Continuous Record Chart Paper Major divisions every 1 in.; 5 minor divisions/major
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-939-35 Supplier Fisherbrand™ Supplier No. 01100973

missing translation for 'validMainframeMsg'

Chart Paper for Discontinued Fisher Recordall™ Series 5000 Recorders

  • Roll is 11 in. wide (28cm) and 100 ft. long (30m)
  • Major Division is numbered along the amplitude axis for all units except Cat. No. 13-939-37

† For use with models having electric integrator.

Specifications

Product Type Continuous Record Chart Paper
Description Major divisions every 1 in.; 5 minor divisions/major
For Use With (Equipment) For Fisher Recordall™ series 5000 recorders
Length (English) 100 ft.
Length (Metric) 30.48 m
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.