Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Graphic Controls Recording Chart Paper: Linear Instruments Corp.

Catalog No. 13939349
Encompass
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W):
83 ft. x 9.06 in.
For Use With (Equipment):
For recorder model: 1200, 1201, 1202, 1210, 2020, 2030
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) For Use With (Equipment)
13-939-349 83 ft. x 9.06 in. For recorder model: 1200, 1201, 1202, 1210, 2020, 2030
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-939-349 Supplier Graphic Controls Supplier No. 10543917
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed for clear and reliable data retrieval

This quality recording paper meets or exceeds manufacturers' specifications.

Specifications

Product Type Recorder Chart
Dimensions (L x W) 83 ft. x 9.06 in.
For Use With (Application) Designed for clear and reliable data retrieval
For Use With (Equipment) For recorder model: 1200, 1201, 1202, 1210, 2020, 2030
Length (English) 83 ft.
Length (Metric) 25.59 m
Width (English) 9.06 in.
Width (Metric) 230.12 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.