Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific Rectangle Cover Glass

Catalog No. 22170381
Change view
Click to view available options
Thickness (Metric):
#1 (0.13 to 0.16 mm)
#1.5 (0.16 to 0.19 mm)
#2 (0.19 to 0.23 mm)
Dimensions (L x W):
22 x 32 mm
22 x 40 mm
22 x 50 mm
22 x 60 mm
24 x 32 mm
24 x 40 mm
24 x 50 mm
24 x 60 mm
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Thickness (Metric) Dimensions (L x W)
22-170-381 #2 (0.19 to 0.23 mm) 24 x 32 mm
22-170-378 #1 (0.13 to 0.16 mm) 22 x 32 mm
22-170-382 #1 (0.13 to 0.16 mm) 22 x 40 mm
22-170-384 #1 (0.13 to 0.16 mm) 24 x 40 mm
22-170-386 #1 (0.13 to 0.16 mm) 22 x 50 mm
22-170-387 #2 (0.19 to 0.23 mm) 22 x 50 mm
22-170-388 #1 (0.13 to 0.16 mm) 24 x 50 mm
22-170-389 #1.5 (0.16 to 0.19 mm) 24 x 50 mm
22-170-391 #1 (0.13 to 0.16 mm) 22 x 60 mm
22-170-393 #1 (0.13 to 0.16 mm) 24 x 60 mm
22-170-394 #2 (0.19 to 0.23 mm) 24 x 60 mm
22-170-379 #2 (0.19 to 0.23 mm) 22 x 32 mm
22-170-380 #1 (0.13 to 0.16 mm) 24 x 32 mm
22-170-383 #2 (0.19 to 0.23 mm) 22 x 40 mm
22-170-385 #2 (0.19 to 0.23 mm) 24 x 40 mm
22-170-390 #2 (0.19 to 0.23 mm) 24 x 50 mm
22-170-392 #2 (0.19 to 0.23 mm) 22 x 60 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
Catalog No. 22-170-381 Supplier Globe Scientific Supplier No. 140820

Globe Scientific Inc. Rectangle Cover Glass available in three different degrees of thickness

  • No. 1: 0.14 mm thick
  • No. 1.5: 0.175 mm thick
  • No. 2: 0.21 mm
  • Packaged 1 oz per pack, and 10 packs per box
  • Flip top packs come wrapped in aluminum with a desiccant to prevent sticking

Specifications

Shape Rectangle
Material White Glass
Thickness (Metric) #2 (0.19 to 0.23 mm)
Dimensions (L x W) 24 x 32 mm
Sterility Non-sterile
Quantity 78
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.