Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Rectangular Conference Table

Catalog No. 06001064 Shop All Fisherbrand Products
Change view
Click to view available options
Width (English):
96 in.
120 in.
144 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
06-001-064 96 in.
06-001-065 120 in.
06-001-066 144 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 06-001-064
Add to Cart
Add to Cart
This item is not returnable. View return policy

Rectangular conference table with a sturdy and stylish base and wire management channels.

  • Conference table with 1 in. thick work surface
  • Laminate gray oak color

Specifications

Width (English) 96 in.
Base Material Plastic Laminate
Width (Metric) 243.8 cm
Height (Metric) 73.7 cm
Depth (Metric) 121.9 cm
Height (English) 29 in.
Depth (English) 48 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.