Learn More
Description
These cover glasses feature a high-spectral transmission quality and finely adaptive refractive index suited for microscopy. Sold by weight, comes in a pack of 1 oz.
- Made of colorless borosilicate glass
- Available in a variety of thicknesses and sizes
Specifications
Specifications
| Product Type | Coverslip |
| Shape | Rectangle |
| Material | Borosilicate Glass |
| Thickness (Metric) | 0.16 to 0.19 mm (#1.5) |
| Dimensions (L x W) | 30 x 22 mm |
| For Use With (Application) | Microscopy, Histology, Cytology, Hematology, Microbiology |
| Quantity | 1 oz./Pk. |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.