Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Rectangular Cover Glasses

Catalog No. 12541021 Shop All Fisherbrand Products
Change view
Click to view available options
Product Type:
Coverslip
Coverslip with Dessicant
Thickness (Metric):
0.13 to 0.17 mm (#1)
0.16 to 0.19 mm (#1.5)
0.19 to 0.23 mm (#2)
Dimensions (L x W):
30 x 22 mm
30 x 24 mm
40 x 22 mm
40 x 24 mm
50 x 22 mm
50 x 24 mm
50 x 35 mm
55 x 24 mm
60 x 22 mm
60 x 24 mm
70 x 22 mm
23 product options available for selection
Product selection table with 23 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Thickness (Metric) Dimensions (L x W)
12-541-021 Coverslip 0.16 to 0.19 mm (#1.5) 40 x 22 mm
12-541-018 Coverslip 0.13 to 0.17 mm (#1) 30 x 22 mm
12-541-028 Coverslip 0.13 to 0.17 mm (#1) 30 x 24 mm
12-541-020 Coverslip 0.13 to 0.17 mm (#1) 40 x 22 mm
12-541-030 Coverslip 0.13 to 0.17 mm (#1) 40 x 24 mm
12-541-023 Coverslip 0.13 to 0.17 mm (#1) 50 x 22 mm
12-541-032 Coverslip 0.13 to 0.17 mm (#1) 50 x 24 mm
12-541-041 Coverslip 0.13 to 0.17 mm (#1) 50 x 35 mm
12-541-035 Coverslip 0.13 to 0.17 mm (#1) 55 x 24 mm
12-541-025 Coverslip 0.13 to 0.17 mm (#1) 60 x 22 mm
12-541-036 Coverslip 0.13 to 0.17 mm (#1) 60 x 24 mm
12-541-027 Coverslip 0.13 to 0.17 mm (#1) 70 x 22 mm
12-541-042 Coverslip with Dessicant 0.13 to 0.17 mm (#1) 50 x 24 mm
12-541-019 Coverslip 0.16 to 0.19 mm (#1.5) 30 x 22 mm
12-541-029 Coverslip 0.16 to 0.19 mm (#1.5) 30 x 24 mm
12-541-031 Coverslip 0.16 to 0.19 mm (#1.5) 40 x 24 mm
12-541-024 Coverslip 0.16 to 0.19 mm (#1.5) 50 x 22 mm
12-541-033 Coverslip 0.16 to 0.19 mm (#1.5) 50 x 24 mm
12-541-026 Coverslip 0.16 to 0.19 mm (#1.5) 60 x 22 mm
12-541-037 Coverslip 0.16 to 0.19 mm (#1.5) 60 x 24 mm
12-541-022 Coverslip 0.19 to 0.23 mm (#2) 40 x 22 mm
12-541-034 Coverslip 0.19 to 0.23 mm (#2) 50 x 24 mm
12-541-038 Coverslip 0.19 to 0.23 mm (#2) 60 x 24 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 23 options available.
23 options
This item is not returnable. View return policy
Catalog No. 12-541-021
Add to Cart
Add to Cart
This item is not returnable. View return policy

Made of the finest optical borosilicate glass, with uniform thickness and size.

These cover glasses feature a high-spectral transmission quality and finely adaptive refractive index suited for microscopy. Sold by weight, comes in a pack of 1 oz.

  • Made of colorless borosilicate glass
  • Available in a variety of thicknesses and sizes

Specifications

Product Type Coverslip
Shape Rectangle
Material Borosilicate Glass
Thickness (Metric) 0.16 to 0.19 mm (#1.5)
Dimensions (L x W) 40 x 22 mm
For Use With (Application) Microscopy, Histology, Cytology, Hematology, Microbiology
Quantity 1 oz./Pk.
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.