Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Rectangular TLC Developing Tanks, Complete

Catalog No. 111010708 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Height (Metric):
11 cm
15.5 cm
16 cm
Length (Metric):
7.5 cm
17.5 cm
Width (Metric):
6.2 cm
8 cm
8.2 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric) Length (Metric) Width (Metric)
11-101-0708 11 cm 17.5 cm 6.2 cm
11-101-0707 16 cm 17.5 cm 6.2 cm
11-101-0795 15.5 cm 7.5 cm 8 cm
11-101-0659 16 cm 17.5 cm 8.2 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 11-101-0708 Supplier MilliporeSigma™ Supelco™ Supplier No. Z2041881EA
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

TLC Developing Tanks come complete with the developing tank and lid.

TLC developing tanks are used to run TLC plates for separation. It is important to maintain saturated conditions during the analysis which can be achieved by using small tanks, filter paper liners and sufficient solvents. The tank can be equilibrated for 30 mins prior to running the plate to yield good results.
TRUSTED_SUSTAINABILITY

Specifications

Material Glass
For Use With (Application) TLC
Includes Developing tank and lid
Length (Metric) 17.5 cm
Width (Metric) 6.2 cm
Height (Metric) 11 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.