Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Red Kap™ Snap-Front 100% Cotton White Coveralls

Catalog No. 19817933 Shop All Red Kap Industries Products
Change view
Click to view available options
Size:
38
40
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-817-933 40
19-817-888 38
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-817-933 Supplier Red Kap™ Supplier No. CC14WH RG 40
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Oversized fit coveralls allow wear over any outfit and feature snap-front closure for easy donning and doffing.

  • Primary Closure: Concealed Snap/Gripper
  • Wash Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
  • Fabric: 8.5 oz. Twill
  • Blend: 100% Cotton
  • Finish: Pre-shrunk
  • Closure: Concealed heavy-duty snap-front
  • Collar: One-piece, topstitched
  • Pocket: Two set-in front pockets, two patch hip pockets, two breast pockets, rule pocket
  • 100% Cotton for all-day, on-the-job comfort
  • Covered Snaps keep painted surfaces polished and protected
  • Styled to be worn over clothes
  • Two side pockets, two chest pockets, two back patch pockets and a ruler pocket provide ample storage for tools and personal items
  • Country of Origin: Imported, Imported Fabric
  • Fit Details: Fits true to size. Meant to be worn over clothes.
  • Regular length (30 in. inseam) fits approximately 5 ft. 7 in. to 5 ft. 11 in.
  • Gender: Male
  • Materials: Twill, Cotton
  • Brand: Red Kap™

Specifications

Product Type General Purpose Coveralls
Size 40
Gender Men's
Material Cotton
Color White
Disposable Reusable
Ankle Style Open
Cuff Style Open
Neck Style Collared
Hood Type Unhooded
Closure Type Snap Front
Sterility Non-sterile
Description 8.5 oz. Twill Construction, Pre-shrunk
Latex Free Yes
No. of Pockets 7
Size (English) Chest 28 to 70 in.
Size (Metric) Chest 71 to 177.8 cm
For Use With (Application) Manufacturing, Maintenance, Automotive
Height (English) 5.7 to 5.11 ft.
Height (Metric) 1.73 to 1.55 m
Style Regular
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.