Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Red Kap™ Short Sleeve Speedsuits

Catalog No. 19817899 Shop All Red Kap Industries Products
Change view
Click to view available options
Size:
Large
2X-Large
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-817-899 Large
19-817-901 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-817-899 Supplier Red Kap™ Supplier No. CP40NV RG L
Add to Cart
Add to Cart
This item is not returnable. View return policy

Slim-fit coveralls are made with comfortable, lightweight fabric that wicks away sweat and resists stains.

  • Primary Closure: Zipper
  • Wash Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
  • Fabric: 5 oz. Poplin, 5.25 oz. Twill construction
  • Blend: 65% Polyester/35% Combed Cotton
  • Finish: Wrinkle Resistant, Soil Release, Moisture Wicking
  • Closure: Brass zipper
  • Collar: One-piece, topstitched
  • Pocket: Two set-in front pockets, two chest pockets (right chest pocket has functional flap), two patch hip pockets
  • Features: Action-back pleats for added mobility
  • Elastic waist inserts for added comfort
  • Touchtex Technology provides breathable comfort, lasting colors and stain resistance
  • Requires minimum ironing thanks to a wrinkle-resistant finish
  • Part of the ZeroSkratch Collection of worry-free uniforms to keep focus on work, not workwear
  • Product Collection: Zero Skratch
  • Country of Origin: Imported, Imported Fabric
  • Fit Details: Fits true to size. Not intended to be worn over clothes, slimmer fit than a standard coverall.
  • Gender: Male
  • Materials: Poplin, Cotton/Polyester
  • Brand: Red Kap™

Specifications

Product Type Speedsuit
Size Large
Gender Men's
Material Polyester, Cotton Poplin
Color Navy
Disposable Reusable
Ankle Style Open
Closure Type 2-way Zipper
Sterility Non-sterile
Latex Free Yes
No. of Pockets 3
Style Regular
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.