Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Red Kap™ Men's Denim Bib Overall

Catalog No. 19042373 Shop All Red Kap Industries Products
Change view
Click to view available options
Size:
32 x 30 in.
32 x 32 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-042-373 32 x 30 in.
19-042-374 32 x 32 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-042-373 Supplier Red Kap™ Supplier No. BD10DN 32 30
Add to Cart
Add to Cart
This item is not returnable. View return policy

Styled in a relaxed fit for comfortable movement, this Bib Overall is reinforced with diamond back construction for dependable durability. It features a hammer loop, a rule pocket, two front pockets, two patch hip pockets, and a bib pocketto store all work essentials without getting in the way.

  • Primary Closure: Button
  • Wash Care: Home Wash
  • Fabric: 11.75 oz. Denim
  • Blend: 100% Cotton
  • Finish: Sanforized
  • Closure: Traditional buttonfly
  • Pocket: Captive flap on bib pocket with snap closure, bartacked pencil stall, two front pockets, two patch hip pockets, tool/rule pocket on right leg and hammer loop on left leg
  • Bib pocket with flap and snap closure and leatherette logo patch
  • Two front pockets and two patch hip pockets
  • Rule pocket on right leg and hammer loop on left leg
  • Heavy duty non-corrosive hardware and buttons
  • Deluxe diamond back construction
  • Side vent openings with button/button hole closure
  • Country of Origin: Imported, Imported Fabric
  • Fit Details: Full seat and thigh with straight leg opening.
  • Gender: Male
  • Materials: Denim, Cotton
  • Brand: Red Kap™

Specifications

Closure Type Button Fly
Color Indigo
Material Denim Cotton
Seam Type Triple-stitched
Size 32 x 30 in.
For Use With (Application) Multitasking workwear
Length (English) Inseam 30 in.
Length (Metric) Inseam 76.2 cm
No. of Pockets 3
Size (English) Chest 36 in.
Size (Metric) Chest 91.4 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.