Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Red Kap™ Men's Long Sleeve Industrial Work Shirt

Catalog No. 19081039 Shop All Red Kap Industries Products
Change view
Click to view available options
Size (English) Chest:
42.5 to 46 in.
46.5 to 50 in.
Size:
Large
X-Large
Length (English) Sleeve:
35.25 in.
35.75 in.
Length (Metric) Sleeve:
89.53 cm
90.8 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (English) Chest Size Length (English) Sleeve Length (Metric) Sleeve
19-081039 46.5 to 50 in. X-Large 35.75 in. 90.8 cm
19-081034 42.5 to 46 in. Large 35.25 in. 89.53 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-081039 Supplier Red Kap™ Supplier No. SP14LT LN XL
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Men's Long Sleeve Industrial Work Shirt has a convertible collar.

  • 4.25 oz. poplin
  • 65% polyester, 35% cotton
  • Pre-cure durable press finish with soil release and wickable
  • Button front
  • Two button-thru hex style pockets
  • Pencil stall in left pocket
  • Light tan color

Specifications

Size X-Large
Gender Men's
Material Polyester, Cotton
Color Tan
Sleeve Style Long Sleeve
Construction Poplin
Closure Type Button
Product Type Industrial Work Shirt
Size (English) Chest 46.5 to 50 in.
Length (English) Sleeve 35.75 in.
Length (Metric) Sleeve 90.8 cm
Weight (English) 4.5 oz.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.