Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Red Kap™ ZeroSkratch Leather Belt

Catalog No. 19088743A Shop All Red Kap Industries Products
Change view
Click to view available options
Size:
Medium
Length (English):
34 to 38 in.
Length (Metric):
86.36 to 96.52 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Length (English) Length (Metric)
19-088-743A Medium 34 to 38 in. 86.36 to 96.52 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-088-743A Supplier Red Kap™ Supplier No. AB12BK RG M
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

This thoughtful solid black ZeroSkratch Leather Belt keeps your pants looking snug and fit while also protecting the delicate surfaces you work near. With no metal clasp, this 100% leather belt won’t scratch or ruin the surfaces you come in contact with while you work.

  • Primary Closure: Buckle
  • Fabric: Leather
  • Blend: 100% Leather
  • Closure: No-scratch buckle
  • Leather closure with no metal buckle so you won't scratch that perfect paint job
  • Unisex
  • Part of the ZeroSkratch Collection of worry-free uniforms to keep focus on work, not workwear
  • Product Collection: Zero Skratch
  • Country of Origin: Imported, Imported Fabric
  • Gender: Unisex
  • Materials: Leather
  • Brand: Red Kap™

Specifications

Length (Metric) 86.36 to 96.52 cm
Length (English) 34 to 38 in.
Product Type Leather Belt
Includes Buckle
Material Leather
Color Black
Size Medium
Gender Unisex
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.