Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Red Kap™ Men's High-Performance White Lab Coats

Catalog No. 19166188 Shop All Red Kap Industries Products
Change view
Click to view available options
Size:
2X-Small
3X-Small
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
7X-Large
8X-Large
9X-Large
12X-Large
Style:
Long
Regular
Size (English) Chest:
32 in.
34 in.
36 in.
38 in.
40 in.
42 in.
44 in.
46 in.
48 in.
50 in.
52 in.
54 in.
56 in.
58 in.
60 in.
66 in.
Size (Metric) Chest:
81.3 cm
86.4 cm
91.4 cm
96.5 cm
101.6 cm
106.7 cm
111.8 cm
116.8 cm
121.9 cm
127 cm
132 cm
137.2 cm
142.2 cm
143.2 cm
152.4 cm
167.6 cm
26 product options available for selection
Product selection table with 26 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Style Size (English) Chest Size (Metric) Chest
19-166-188 Small Regular 38 in. 96.5 cm
19-166-190 Large Regular 42 in. 106.7 cm
19-166-183 5X-Large Long 52 in. 132 cm
19-166-195 5X-Large Regular 52 in. 132 cm
19-166-205 12X-Large Regular 66 in. 167.6 cm
19-166-200 X-Small Long 36 in. 91.4 cm
19-166-187 X-Small Regular 36 in. 91.4 cm
19-166-199 9X-Large Regular 60 in. 152.4 cm
19-166-192 2X-Large Regular 46 in. 116.8 cm
19-166-180 2X-Large Long 46 in. 116.8 cm
19-166-197 7X-Large Regular 56 in. 142.2 cm
19-166-201 Small Long 38 in. 96.5 cm
19-166-191 X-Large Regular 44 in. 111.8 cm
19-166-182 4X-Large Long 50 in. 127 cm
19-166-177 Medium Long 40 in. 101.6 cm
19-166-189 Medium Regular 40 in. 101.6 cm
19-166-186 2X-Small Regular 34 in. 86.4 cm
19-166-198 8X-Large Regular 58 in. 143.2 cm
19-166-193 3X-Large Regular 48 in. 121.9 cm
19-166-178 Large Long 42 in. 106.7 cm
19-166-185 3X-Small Regular 32 in. 81.3 cm
19-166-196 6X-Large Regular 54 in. 137.2 cm
19-166-194 4X-Large Regular 50 in. 127 cm
19-166-184 6X-Large Long 54 in. 137.2 cm
19-166-181 3X-Large Long 48 in. 121.9 cm
19-166-179 X-Large Long 44 in. 111.8 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 26 options available.
26 options
This item is not returnable. View return policy
Catalog No. 19-166-188 Supplier Red Kap™ Supplier No. KP14WH RG 38
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Wrinkle-resistant lab coat with five-button closure features 3 pockets for storage of tools and personal items. Choose from regular or long length styles.

  • 5 oz. performance blend poplin
  • 80% polyester/20% combed cotton blend
  • Pre-cure durable press finish
  • Care: light soil wash
  • Closure: five button
  • One-piece, lined, notched lapel collar
  • Left breast pocket, bartacked pencil stall, two lower pockets
  • Side vent openings
  • White

Specifications

Product Type General Purpose Lab Coat
Size Small
Gender Men's
Material Polyester, Cotton
Color White
Closure Type Buttons
Disposable Reusable
Sterility Non-sterile
Style Regular
No. of Pockets 3
Collar Type Notched Lapel
Finish Pre-cure Durable Press
Size (English) Chest 38 in.
Size (Metric) Chest 96.5 cm
Length (English) 41.5 in.
Length (Metric) 105.4 cm
Construction Polyester, Combed Cotton
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.