Learn More
Red Kap™ Men's Lab Coats, Exterior Pocket and Four-Button Closure
Shop All Red Kap Industries ProductsDescription
- Primary Closure: Buttons
- Wash Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
- Fabric: 5 oz. Performance Blend Poplin
- Blend: 80% Polyester/20% Combed Cotton
- Finish: Wrinkle Resistant
- Closure: Five buttons
- Collar: One-piece, lined, notched lapel
- Length: RG - 41.5 in.; LN - 45.5 in. (all sizes - back)
- Pocket: Left chest exterior pocket, Bartacked pencil stall, Two lower exterior pockets
- Non-yellowing buttons for long-lasting whiteness and professional appearance
- Requires minimum ironing thanks to a wrinkle-resistant finish
- One chest pocket and two lower pockets provide storage for tools and personal items
- Side vent openings for easy access to underneath attire
- 41.5 in. back length on all regular sizes (45.5 in. on longs)
Specifications
Specifications
| Product Type | General Purpose Lab Coat |
| Size | 6X-Large |
| Gender | Men's |
| Material | Polyester, Cotton |
| Color | Navy |
| Closure Type | Buttons |
| Disposable | Reusable |
| Sterility | Non-sterile |
| Resistance | Wrinkles |
| Style | Regular |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.