Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Red Kap™ Men's Utility Long-Sleeve Work Shirt

Catalog No. 19295025 Shop All Red Kap Industries Products
Change view
Click to view available options
Khaki; Regular; Size: Large
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-295-025 Khaki; Regular; Size: Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-295-025 Supplier Red Kap™ Supplier No. ST52KHRGL
Add to Cart
Add to Cart
This item is not returnable. View return policy

No iron twill

  • 65% polyester/35% cotton blend
  • Soil release finish ensures clean look after each wash
  • Closure: seven-button
  • Topstitched, lined, sewn-in collar
  • Two button-thru flapped pockets
  • Stitched-down front facing
  • Double yoke back; long tail
  • Bartacked pencil stall in left pocket

Specifications

Size Large (Regular)
Gender Men's
Material Polyester/Cotton Twill
Color Khaki
Finish Soil release
Length (English) Sleeve 8 in.
Length (Metric) Sleeve 20.32 cm
Weight (English) 5.25 oz.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.