Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Red Kap™ Men's Red-E-Prest™ Twill Work Pant

Catalog No. 19081115 Shop All Red Kap Industries Products
Change view
Click to view available options
Size:
36 x 34 in.
38 x 32 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-081115 36 x 34 in.
19-081118 38 x 32 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-081115 Supplier Red Kap™ Supplier No. PT10NV 36 34
Add to Cart
Add to Cart
This item is not returnable. View return policy

Our Pants are comfortable, durable, and low-maintenance. Wrinkle-resistant, lightweight twill fabric uses Touchtex™ Technology for superior stain-release and color-retention capabilities while the upgraded Ro Kap waistband maintains a center crease and withstands industrial laundering.

  • Primary Closure: Zipper
  • Wash Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
  • Fabric: 7.5 oz. Twill
  • Blend: 65% Polyester/35% Cotton
  • Finish: Post-cure durable press
  • Closure: Heavy-duty brass ratcheting zipper, button closures
  • Pocket: Two slack-style front pockets, two set-in hip pockets, left has button closure, darts over hip pockets for better fit
  • Waistband: Innerlined for body and shape, Ro Kap construction, synthetic blend trim
  • No-roll waistband has enhanced engineering to withstand industrial laundry stress and abrasion
  • Touchtex™ Technology provides breathable comfort, lasting colors and stain resistance with an even softer hand
  • Our 65% Polyester/35% Cotton Black fabric resists fading wash after wash
  • Requires minimum ironing thanks to a wrinkle-resistant finish
  • Plenty of pockets to store the tools of the trade
  • Synthetic blend pocketing and waistband trim
  • Silhouette: Men's Style - traditional easy fit
  • Country of Origin: Imported, Imported Fabric
  • Fit Details: Traditional work pant fit; straight leg opening
  • Gender: Male
  • Materials: Twill, Cotton/Polyester
  • Brand: Red Kap™

†Other colors available. Call your Fisher Scientific™ Customer Service Representative at 1-800-772-6733 for details.

Specifications

Size 36 x 34 in.
Product Type Work Pants
Gender Men's
Material Cotton, Polyester
Color Navy
No. of Pockets 4
Closure Type Zipper
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.