Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Red Kap™ Unisex ESD Anti-Static Counter Jackets

Catalog No. 19166158 Shop All Red Kap Industries Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
4X-Large
5X-Large
6X-Large
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-166-158 6X-Large
19-166-156 4X-Large
19-166-152 Large
19-166-150 Small
19-166-153 X-Large
19-166-151 Medium
19-166-154 2X-Large
19-166-157 5X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. 19-166-158 Supplier Red Kap™ Supplier No. KK26WH RG 6XL
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Counter jacket meets ANSI/ESD STM 2.1-2013 standards and features a five-gripper front as well as adjustable gripper sleeves with grounding snaps.

  • Primary Closure: Snap/Gripper
  • Wash Care: Industrial Laundry - Light Soil, Home Wash
  • Fabric: 4 oz. Warp Knit
  • Blend: 94% Texturized Polyester/6% Carbon Suffused Nylon
  • Closure: Five-gripper front, Coated gripper rings
  • Collar: One-piece, unlined, no topstitch
  • Length: 33 in. (based on size medium)
  • Pocket: Left breast pocket - no pencil tack, two lower pockets
  • Features: No buttons mean fewer repairs and additional protection
  • One chest pocket and two lower pockets provide storage for tools and personal items
  • 33 in. length (based on size Medium)
  • Meets ANSI/ESD STM 2.1-2013 Test Methodology
  • Coated grounding snaps match body and snap at shoulder and sleeve ends
  • Country of Origin: Imported, Imported Fabric
  • Fit Details: Fits true to size. Meant to be worn over clothes.
  • Gender: Unisex
  • Materials: Warp Knit

Specifications

Product Type General Purpose Lab Coat
Size 6X-Large
Gender Unisex
Material Polyester, Carbon-modified Nylon
Color White
Closure Type Snaps
Disposable Reusable
Sterility Non-sterile
Resistance Static
Style Regular
No. of Pockets 3
Collar Type Notched Lapel
Certifications/Compliance ESD STM21-1997
Length (English) 33 in.
Length (Metric) 83.82 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.