Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Minigrip™ Red Line™ Plain Double Zipper Bags

Catalog No. 22306404
Change view
Click to view available options
Dimensions (L x W):
30.48 x 38.1cm (12 x 15 in.)
35.5 x 60.9cm (14 x 24 in.)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
22-306-404 30.48 x 38.1cm (12 x 15 in.)
22-306-407 35.5 x 60.9cm (14 x 24 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 22-306-404 Supplier Minigrip™ Supplier No. MGRL4P1215
Add to Cart
Add to Cart
This item is not returnable. View return policy

Leak-resistant bags which fits any industrial need. Minigrip Red Line Plain Double Zipper Bags feature easy open/close zipper and manufactured with 100% FDA-approved virgin LDPE and LLDPE resins.

  • Premium zipper easily snaps open
  • Manufactured with 100% FDA-approved virgin LDPE and LLDPE resins
  • Reinforced zipper and side seams to keep bags from splitting when opened or filled
  • Bag Film Gauge 4 mil thick

Specifications

Closure Type Double Zipper
Material LDPE, LLDPE
Thickness (English) 4 mil
Dimensions (L x W) 30.48 x 38.1cm (12 x 15 in.)
Product Type Sample Bag
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.