Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bal Supply Red Rubber Pipette Bulbs
SCI_ED

Catalog No. S86003 Shop All Tip Industries Inc. Products
Change view
Click to view available options
Volume (Metric):
5 mL
10 mL
15 mL
30 mL
60 mL
100 mL
150 mL
Height (English):
1.61 in.
2 in.
2.16 in.
2.6 in.
3.15 in.
3.86 in.
Quantity:
12/Pk.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Height (English) Quantity
S86003 30 mL 2.6 in. 12/Pk.
S86000 5 mL 1.61 in. 12/Pk.
S86001 10 mL 2 in. 12/Pk.
S86002 15 mL 2.16 in. 12/Pk.
S86004 60 mL 3.15 in. 12/Pk.
S86005 100 mL 2.6 in. 12/Pk.
S86006 150 mL 3.86 in. 12/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. S86003 Supplier Bal Supply Supplier No. LB30
Add to Cart
Add to Cart
This item is not returnable. View return policy

Bulbs For Pipettes And Syringes

  • Natural Red Rubber
  • Easy Grip
  • The 150 mL Size Has Reinforcing Ribs

Specifications

Autoclavable Autoclavable
Color Red
Disposable Single-use
For Use With Pipettes and Syringes
Number of Channels 1
Sterility Non-sterile
Type Rubber Bulb
Volume (Metric) 30 mL
Quantity 12/Pk.
Width (English) 1.77 in.
Width (Metric) 45 mm
Height (English) 2.6 in.
Height (Metric) 66 mm
Diameter (English) Opening 0.25 in.
Diameter (Metric) Opening 6.4 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.